Fans and HVAC
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
Poly Strapping Tools
>
Orgapack Sealless Combo Tools
Orgapack Sealless Combo Tools
Semi-Automatic.
Combines manual tensioning with battery-powered automatic sealing.
Handles 3/8, 1/2, 5/8 and 3/4" strapping.
12V Li-ion battery
- Up to 750 seals per charge. 95-min. recharge.
Good for up to 2,000 charges.
Touchpad for easy weld time adjustments.
Automatic.
Easy, one-handed tensioning, sealing and cutting.
Secure bricks, drums and pallets with these robust tools.
18V Li-ion battery
– Up to 800 seals per charge. 65-min. recharge.
Good for up to 3,000 charges.
Full color LED touch screen with protective bumper sets exact tension and weld time.
Light-Duty Automatic.
5% lighter. Used for fragile packages.
Stabilize glass shipments or electronics.
18V Li-ion battery
– Up to 1,000 seals per charge. 65-min. recharge.
Good for up to 3,000 charges.
Full color LED touch screen with protective bumper sets exact tension and weld time.
ORGAPACK SEALLESS COMBO TOOLS
Each tool includes 1 battery and 1 charger.
MODEL
NO.
DESC.
TYPE
FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-10933
ORT55
Semi-Automatic
3/8, 1/2, 5/8, 3/4"
.016 - .035
510 lbs.
8.3
$2,250
$2,200
ADD
H-12530
ORT270
Automatic
1/2, 5/8"
.019 - .040
560 lbs.
8.8
4,325
4,275
ADD
H-12531
ORT460
5/8, 3/4"
.031 - .051
1,010 lbs.
9.3
4,600
4,550
ADD
H-12532
ORT140
Light-Duty Automatic
3/8, 1/2"
.014 - .024
270 lbs.
8.6
4,100
4,050
ADD
EXTRA BATTERIES
MODEL
NO.
DESCRIPTION
PRICE EACH
ADD TO
CART
1
2+
H-1334-BATT
Replacement Battery for ORT50
$325
$315
ADD
H-10933-BATT
Replacement Battery for ORT55
240
230
ADD
H-12533
Replacement Battery for ORT140, ORT270, ORT460
285
275
ADD
H-7207-BATT
Replacement Battery for ORT260, ORT130
250
240
ADD
H-2386-BATT
Replacement Battery for ORT450, ORT400
380
370
ADD
H-1274-BATT
Replacement Battery for ORT200
350
345
ADD
H-5343-BATT
Replacement Battery for ORT120
Overstock SALE!
$385
ADD
< Back to Mobile Site
06/10/2026 04:02:21 PM; D
USWEB29
close