Home >
Bags, Poly / Plastic >
Cable Ties & Tools >
Nylon Natural Cable Ties
|
|
|
| NYLON NATURAL CABLE TIES | MODEL NO. | LENGTH | WIDTH | TENSILE STRENGTH | QTY./ BOX | PRICE PER BOX | ADD TO CART | | 1 | 5 | 10 | 20+ | | S-3569 | 3" | .09" | 18 lbs. | 1,000 | $15 | $14 | $13 | $12 | |  | | S-1411 | 4" | .10" | 18 lbs. | 1,000 | 17 | 16 | 15 | 14 | |  | | S-5070 | 5 1/2" | 1,000 | 19 | 18 | 17 | 16 | |  | | S-11134 | 6" | 1,000 | 21 | 20 | 19 | 18 | |  | | S-11135 | 7" | 1,000 | 23 | 22 | 21 | 20 | |  | | S-5071 | 8" | 1,000 | 25 | 24 | 23 | 22 | |  | | S-5272 | 4" | .14" | 40 lbs. | 1,000 | 20 | 19 | 18 | 17 | |  | | S-11136 | 5" | 1,000 | 21 | 20 | 19 | 18 | |  | | S-1020 | 5 1/2" | 1,000 | 22 | 21 | 20 | 19 | |  | | S-5273 | 6" | 1,000 | 24 | 23 | 22 | 21 | |  | | S-3570 | 7" | 1,000 | 28 | 27 | 26 | 25 | |  | | S-1021 | 8" | 1,000 | 31 | 30 | 29 | 28 | |  | | S-5274 | 9" | 500 | 21 | 20 | 19 | 18 | |  | | S-3807 | 10" | 500 | 22 | 21 | 20 | 19 | |  | | S-5275 | 11" | 500 | 25 | 24 | 23 | 22 | |  | | S-5283 | 13" | 500 | 28 | 27 | 26 | 25 | |  | | S-11137 | 14" | 500 | 32 | 31 | 30 | 29 | |  | | S-5823 | 15" | 500 | 33 | 32 | 31 | 30 | |  | | S-11138 | 5 1/2" | .19" | 50 lbs. | 1,000 | 37 | 35 | 33 | 31 | |  | | S-12377 | 6" | 1,000 | 38 | 36 | 34 | 32 | |  | | S-11139 | 7" | 1,000 | 40 | 38 | 36 | 34 | |  | | S-3808 | 8" | 1,000 | 46 | 44 | 42 | 40 | |  | | S-14011 | 9" | 1,000 | 50 | 48 | 46 | 44 | |  | | S-11140 | 10" | 1,000 | 51 | 49 | 47 | 45 | |  | | S-1022 | 11" | 1,000 | 59 | 56 | 53 | 50 | |  | | S-7740 | 12" | 1,000 | 74 | 70 | 66 | 62 | |  | | S-14012 | 13" | 1,000 | 82 | 77 | 72 | 67 | |  | | S-1023 | 14" | 1,000 | 89 | 84 | 79 | 74 | |  | | S-3809 | 16" | 500 | 51 | 49 | 47 | 45 | |  | | S-11141 | 17" | 500 | 52 | 50 | 48 | 46 | |  | | S-5824 | 18" | 500 | 57 | 54 | 51 | 48 | |  | | S-14013 | 19" | 500 | 59 | 56 | 53 | 50 | |  | | S-9896 | 21" | 500 | 63 | 60 | 57 | 54 | |  | | S-11143 | 36" | 100 | 38 | 36 | 34 | 32 | |  | | S-14014 | 6" | .25" | 80 lbs. | 100 | 11 | 10 | 9 | 8 | |  | | S-13446 | 8" | 100 | 13 | 12 | 11 | 10 | |  | | S-14015 | 10" | 100 | 14 | 13 | 12 | 11 | |  | | S-12378 | 12" | 100 | 16 | 15 | 14 | 13 | |  | | S-12379 | 14" | 100 | 17 | 16 | 15 | 14 | |  | | S-16557 | 16" | 100 | 19 | 18 | 17 | 16 | |  | | S-14016 | 18" | 100 | 21 | 20 | 19 | 18 | |  | | S-13447 | 20" | 100 | 27 | 26 | 25 | 24 | |  | | S-16558 | 22" | 100 | 28 | 27 | 26 | 25 | |  | | S-6619 | 24" | 100 | 29 | 28 | 27 | 26 | |  | | S-16559 | 6" | .30" | 120 lbs. | 100 | 13 | 12 | 11 | 10 | |  | | S-7309 | 8" | 100 | 14 | 13 | 12 | 11 | |  | | S-16560 | 10" | 100 | 15 | 14 | 13 | 12 | |  | | S-7741 | 11" | 100 | 16 | 15 | 14 | 13 | |  | | S-16561 | 13" | 100 | 17 | 16 | 15 | 14 | |  | | S-2676 | 14" | 100 | 18 | 17 | 16 | 15 | |  | | S-13448 | 16" | 100 | 23 | 22 | 21 | 20 | |  | | S-12380 | 18" | 100 | 27 | 26 | 25 | 24 | |  | | S-13449 | 21" | 100 | 37 | 35 | 33 | 31 | |  | | S-14017 | 22" | 100 | 42 | 40 | 38 | 36 | |  | | S-7742 | 24" | 100 | 44 | 42 | 40 | 38 | |  | | S-14018 | 26" | 100 | 48 | 46 | 44 | 42 | |  | | S-11142 | 28" | 100 | 56 | 53 | 50 | 47 | |  |
|
|
| |
|