Fans and HVAC
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
Masking Tape
>
Uline Masking Tape
Uline Masking Tape
General Purpose
- Use for packaging and everyday needs.
Industrial
- Resistant to water and oil. Designed for splicing and holding applications.
Heavy Duty
- Contractor's grade for painting and construction industries.
High Temperature
- Residue free. For automotive painting and metal fabrication up to 350°F.
Free Offer
FREE
SUPERMASK DISPENSER
WITH
ORDER OF 2 OR MORE CASES
OF 1" ULINE MASKING TAPE.
Easy one-handed operation.
GENERAL PURPOSE MASKING TAPE –
18 lb. tensile strength.
MEETS ASTM D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 12)
ADD TO
CART
12
36
72
144+
S-14726
1/2"
x
60 yds.
4.8
72
$1.35
$1.30
$1.25
$1.20
ADD
S-11735
3/4"
x
60 yds.
48
1.65
1.60
1.45
1.40
ADD
S-11736
1"
x
60 yds.
36
2.15
$1.80 per roll
ADD
S-11737
2"
x
60 yds.
24
4.10
$3.50 per roll
ADD
S-12880
3"
x
60 yds.
16
6.15
5.85
5.55
5.20
ADD
INDUSTRIAL MASKING TAPE –
20 lb. tensile strength.
MEETS ASTM D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 12)
ADD TO
CART
12
36
72
144+
S-3049
1/4"
x
60 yds.
5.5
144
$1.30
$1.25
$1.20
$1.15
ADD
S-315
1/2"
x
60 yds.
72
1.45
1.35
1.30
1.25
ADD
S-316
3/4"
x
60 yds.
48
1.90
1.70
1.65
1.50
ADD
S-317
1"
x
60 yds.
36
2.50
$2.15 per roll
ADD
S-1456
1
1
/
2
"
x
60 yds.
24
3.70
3.50
3.35
3.15
ADD
S-318
2"
x
60 yds.
24
4.95
$4.15 per roll
ADD
S-349
3"
x
60 yds.
16
7.40
7.05
6.60
6.25
ADD
HEAVY DUTY MASKING TAPE –
21 lb. tensile strength.
MEETS ASTM D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 12)
ADD TO
CART
12
36
72
144+
S-5730
1/2"
x
60 yds.
5.9
72
$1.70
$1.65
$1.50
$1.45
ADD
S-5731
3/4"
x
60 yds.
48
2.55
2.45
2.35
2.25
ADD
S-5732
1"
x
60 yds.
36
3.30
3.05
2.90
2.75
ADD
S-5733
2"
x
60 yds.
24
6.45
6.15
5.70
5.40
ADD
S-14727
3"
x
60 yds.
16
9.50
9.05
8.45
8.00
ADD
HIGH TEMPERATURE MASKING TAPE –
24 lbs. tensile strength. Protects up to 350°F.
MEETS ASTM D6123
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
(MIN. 12)
ADD TO
CART
12
36
72
144+
S-26097
1" x 60 yds.
6.4
48
$7.60
$7.20
$6.90
$6.60
ADD
S-26098
2" x 60 yds.
24
15.20
14.50
13.90
13.10
ADD
< Back to Mobile Site
06/09/2026 04:27:44 AM; D
USWEB8
close