Home >
Strapping >
Steel Strapping >
Strapping - High Tensile
|
|
|
| HIGH TENSILE STEEL STRAPPING | MEETS FED. SPEC. ASTM D3953-07a | MODEL NO. | WIDTH | THICK- NESS | BREAK STRENGTH | APPROX. LENGTH | COILS/ SKID | LBS./ COIL | PRICE PER COIL | USES SEAL | ADD TO CART | | 1 | 2 | 6+ | | S-2080 | 1/2" | .020 | 1,450 lbs. | 3,087' | 12 | 105 | $165 | $160 | $154 | S-827 | |  | | S-1644 | .023 | 1,725 lbs. | 2,688' | 165 | 160 | 154 | |  | | S-6059 | .031 | 2,260 lbs. | 1,992' | 178 | 172 | 167 | |  | | S-2081 | 5/8" | .020 | 1,830 lbs. | 2,478' | 12 | 105 | 193 | 187 | 182 | S-832 | |  | | S-2255 | .023 | 2,150 lbs. | 2,152' | 165 | 160 | 154 | |  | | S-2082 | 3/4" | .020 | 2,100 lbs. | 2,058' | 12 | 105 | 193 | 187 | 182 | S-828 | |  | | S-2256 | .023 | 2,470 lbs. | 1,795' | 175 | 170 | 165 | |  | | S-1084 | .025 | 2,690 lbs. | 1,649' | 178 | 172 | 167 | |  | | S-6060 | .029 | 3,320 lbs. | 1,418' | 163 | 158 | 152 | |  | | S-863 | .031 | 3,500 lbs. | 1,334' | 163 | 158 | 152 | |  | | S-2997* | 1 1/4" | .025 | 4,650 lbs. | 1,034' | 20 | 110 | 167 | 162 | 156 | S-833 | |  | | S-3974* | .029 | 5,450 lbs. | 891' | 161 | 155 | 148 | |  | | S-830* | .031 | 5,500 lbs. | 836' | 161 | 155 | 148 | |  | | S-15310* | 2" | .044 | 12,300 lbs. | 363' | 16 | 110 | 178 | 171 | 167 | S-15311 | |  | |
| | | | | | | | | | | | | | | SKID LOTS | MODEL NO. | WIDTH | THICK- NESS | BREAK STRENGTH | APPROX. LENGTH | COILS/ SKID | LBS./ COIL | PRICE PER COIL | USES SEAL | ADD TO CART | |
| S-2080S | 1/2" | .020 | 1,450 lbs. | 3,087' | 12 | 105 | | $117 | | S-827 | |  | | S-1644S | .023 | 1,725 lbs. | 2,688' | | 117 | | |  | | S-6059S | .031 | 2,260 lbs. | 1,992' | | 125 | | |  | | S-2081S | 5/8" | .020 | 1,830 lbs. | 2,478' | 12 | 105 | | 138 | | S-832 | |  | | S-2255S | .023 | 2,150 lbs. | 2,152' | | 117 | | |  | | S-2082S | 3/4" | .020 | 2,100 lbs. | 2,058' | 12 | 105 | | 138 | | S-828 | |  | | S-2256S | .023 | 2,470 lbs. | 1,795' | | 123 | | |  | | S-1084S | .025 | 2,690 lbs. | 1,649' | | 128 | | |  | | S-6060S | .029 | 3,320 lbs. | 1,418' | | 114 | | |  | | S-863S | .031 | 3,500 lbs. | 1,334' | | 114 | | |  | | S-2997S* | 1 1/4" | .025 | 4,650 lbs. | 1,034' | 20 | 110 | | 119 | | S-833 | |  | | S-3974S* | .029 | 5,450 lbs. | 891' | | 113 | | |  | | S-830S* | .031 | 5,500 lbs. | 836' | | 113 | | |  | | S-15310S* | 2" | .044 | 12,300 lbs. | 363' | 16 | 110 | | 124 | | S-15311 | |  | |
|
|
| |
|