Home >
Strapping >
Polyester Strapping >
Uline Polyester Strapping
|
|
|
|
Uline Polyester Strapping

|
|
 | Replaces steel strapping for medium and heavy-duty applications. |
 | - 50% less expensive than steel.

- 80% lighter, easier to use.

- Less elongation than poly, more flexibility than steel.

- S-2386, S-3250 and S-11349 strong hand grades recommended for lumber and bricks.

- S-6681 over twice the length of standard coils.

- S-12531 break strength 1,950 lbs.

|
|
|
| | | | | | | | | | | | 16 x 3" CORE | | | | | | | | | | | SOLD ONLY IN CARTON QUANTITIES | MODEL NO. | WIDTH | THICK- NESS | BREAK STRENGTH | LENGTH | COLOR | LBS./ COIL | PRICE PER COIL (2 COILS PER CTN.) | USES SEAL | ADD TO CART | | 2 | 4 | 6+ | | S-1657 | 1/2" | .015 | 500 lbs. | 4,500' | Black | 21 | $68 | $64 | $53 | S-2157 | |  | | S-1240 | 1/2" | .020 | 600 lbs. | 3,600' | Black | 70 | 65 | 54 | |  | | S-6481 | 1/2" | .020 | 600 lbs. | 3,600' | Green | 75 | 69 | 58 | |  | | S-1654 | 1/2" | .025 | 775 lbs. | 2,900' | Black | 72 | 67 | 56 | |  | | S-3247 | 1/2" | .025 | 775 lbs. | 2,900' | Green | 80 | 73 | 62 | |  | | S-1243 | 1/2" | .028 | 820 lbs. | 3,250' | Black | 25 | $63 per coil any quantity | |  | | S-3248 | 1/2" | .028 | 820 lbs. | 3,250' | Green | 25 | 90 | 82 | 70 | |  | | S-1655 | 5/8" | .020 | 750 lbs. | 2,850' | Black | 21 | 68 | 64 | 53 | S-2158 | |  | | S-1241 | 5/8" | .025 | 900 lbs. | 2,200' | Black | 20 | 71 | 66 | 55 | |  | | S-6482 | 5/8" | .025 | 900 lbs. | 2,200' | Green | 20 | 75 | 69 | 58 | |  | | S-1656 | 5/8" | .030 | 1,100 lbs. | 1,800' | Black | 21 | $54 per coil any quantity | |  |
|
| | | | | | | | | | | | 16 x 6" CORE | MODEL NO. | WIDTH | THICK- NESS | BREAK STRENGTH | LENGTH | COLOR | LBS./ COIL | PRICE PER COIL (1 COIL PER CTN.) | USES SEAL | ADD TO CART | | 1 | 2 | 6+ | | S-6681 | 1/2" | .020 | 600 lbs. | 7,200' | Black | 42 | $133 | $115 | $104 | S-2157 | |  | | S-13024 | 1/2" | .020 | 600 lbs. | 7,200' | Green | 42 | 133 | 115 | 104 | |  | | S-15350 | 1/2" | .025 | 775 lbs. | 5,800' | Black | 46 | 134 | 121 | 110 | |  | | S-12530 | 1/2" | .028 | 820 lbs. | 6,500' | Black | 50 | 137 | 124 | 113 | |  | | S-3249 | 5/8" | .030 | 1,100 lbs. | 3,600' | Black | 41 | 132 | 114 | 103 | S-2158 | |  | | S-2386 | 5/8" | .035 | 1,400 lbs. | 4,200' | Black | 53 | 139 | 126 | 115 | |  | | S-3250 | 5/8" | .035 | 1,400 lbs. | 4,200' | Green | 53 | $113 per coil any quantity | |  | | S-11349 | 5/8" | .040 | 1,500 lbs. | 4,000' | Green | 57 | 149 | 138 | 127 | |  | | S-14367 | 3/4" | .035 | 1,750 lbs. | 3,500' | Green | 57 | 162 | 149 | 137 | N/A | |  | | S-12531 | 3/4" | .040 | 1,950 lbs. | 3,000' | Green | 55 | 162 | 149 | 137 | N/A | |  |
|
|
|
| |
|