Fans and HVAC
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
Staplers and Staples
>
Bottom Staplers
Bottom Staplers
FOOT OPERATED
Uline Manual Bottom Stapler
Save time by pre-closing the bottoms of
your cartons.
Makes up to
50 cartons
per hour.
50" overall height.
Use with S-22480 or S-22481 staples.
Kihlberg Pneumatic Bottom Stapler
Effortless operation for high volume use.
Staple cartons twice as fast. Seal up to
100 cartons
per hour.
Use with
Air Compressor
. Min. 80 lbs.
per square inch.
53" overall height.
Use with S-10720 or S-10721 staples.
BOTTOM STAPLERS
MODEL
NO.
DESCRIPTION
BOX
STAPLE
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-1980
Uline Manual
275 lb.
200
79
$775
$750
ADD
H-3070
Kihlberg Pneumatic
275 lb.
300
93
1,500
1,450
ADD
SHIPS VIA MOTOR FREIGHT
REQUIRED STAPLES
MODEL
NO.
DESCRIPTION
BOX
STAPLES/
CTN.
WT.
(LBS.)
PRICE PER CARTON
ADD TO
CART
1
2+
S-22480
Uline C58 Stick
SW
25,000
40
$113 any ctn. quantity
ADD
S-22481
Uline C34 Stick
DW
20,000
36
$111 any ctn. quantity
ADD
S-10720
Kihlberg JK561 - C58 Stick
SW
25,000
40
$140
$135
ADD
S-10721
Kihlberg JK561 - C34 Stick
DW
44
145
140
ADD
< Back to Mobile Site
06/10/2026 12:30:40 PM; D
USWEB9
close