Fans and HVAC
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
Scales
>
Platform Scales
>
OHAUS Defender® 3000 Digital Scales
More Images
OHAUS Defender
®
3000 Digital Scales
NTEP CERTIFIED
Very dependable scale.
Large, multicolor LCD display.
Display color changes when weight is low, high or in-range.
Four application modes: weighing, parts counting, check weighing and totalization.
LB/KG convertible.
Overload indicator.
Removable 27" tower mount.
Runs up to 360 hours on 6 C
Batteries
. 6' power cord included.
OHAUS DEFENDER
®
3000 DIGITAL SCALES
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH
ADD TO
CART
1
2+
H-10772
16
x
21"
Stainless Steel
150 lbs. x .02 lb.
46
$1,355
$1,300
ADD
H-10773
300 lbs. x .05 lb.
ADD
< Back to Mobile Site
06/10/2026 11:43:12 PM; D
USWEB29
close