Cold Packs

Reusable, leakproof refrigerant gel stays colder than ice.
  • Freeze before use.
  • Dependable, durable and reusable. Thick 4 mil poly.
  • FDA compliant.

COLD PACKS

MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE ADD TO
CART
1 5+
  S-13376 3 oz.        5 x 2 3/4 x 3/4" 96 $26  $24   ADD
  S-9902 6 oz.   5 1/2 x 4 x 3/4" 48 23  21   ADD
  S-7361 8 oz.        6 x 4 x 3/4" 36 22  20   ADD
  S-7889 12 oz.   5 3/4 x 5 1/2 x 1" 24 21  19   ADD
  S-7362 16 oz.   6 1/4 x 6 x 1" 18 20  18   ADD
  S-7890 24 oz.        8 x 6 x 1 1/4" 12 17  15   ADD
  S-14293 32 oz.        8 x 8 x 1 1/2" 9 15  13   ADD
  S-12761 32 oz.      10 x 6 x 1 1/2" 9 15  13   ADD
  S-12762 48 oz. 10 1/4 x 8 x 1 1/2" 6 13  11   ADD
11/18/2026 04:49:39 AM; D USWEB5