Uline 4 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use with Poly Tubing Dispensers up to 48" wide. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on rolls up to 32" wide. Sold separately.

ULINE 4 MIL POLY TUBING

MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+

S-11155 1" x 750'      4 $24 $23 $22 $20  ADD

S-15162 1 1/2" x 750'      5 26 25 24 23  ADD

S-1141 2" x 1,500'   11 54 51 49 45  ADD

S-15163 2 1/2" x 1,500'   13 61 58 56 53  ADD

S-1142 3" x 1,500'   16 67 64 60 59  ADD

S-1143 4" x 1,500'   21 $70 per roll any quantity  ADD

S-2391 5" x 1,500'   25 94 90 85 83  ADD

S-1144 6" x 1,500'   28 112 105 100 96  ADD

S-2392 7" x 1,500'   34 127 120 114 109  ADD

S-1145 8" x 1,500'   39 141 133 126 122  ADD

S-2393 9" x 1,500'   43 159 150 145 138  ADD

S-1146 10" x 1,500'   45 177 168 158 154  ADD

S-1147 12" x 1,500'   57 203 192 182 175  ADD

S-3660 13" x 750'      32 117 110 104 101  ADD

S-1986 14" x 750'      35 119 113 106 102  ADD

S-1148 16" x 750'      40 135 128 123 118  ADD

S-1987 18" x 750'      47 147 139 132 127  ADD

S-1153 20" x 750'      49 161 152 146 139  ADD

S-2394 22" x 750'      53 177 168 159 154  ADD

S-1154 24" x 750'      59 193 185 175 168  ADD

S-5495 26" x 750'      63 201 190 180 174  ADD

S-5496 28" x 750'      68 216 207 197 189  ADD
▪ S-6520 30" x 750'      73 228 217 208 200  ADD
▪ S-15164 32" x 750'      77 239 227 217 208  ADD
▪ S-3523 36" x 750'      90 258 245 234 225  ADD
  S-11156 40" x 500'      66 209 196 188 181  ADD
▪ S-5867 48" x 450'      74 220 210 200 193  ADD
▪ S-19809 60" x 400'      76 242 232 220 214  ADD

 

▪ SHIPS VIA MOTOR FREIGHT
11/11/2026 07:39:24 AM; D USWEB27