Home >
Bags, Poly / Plastic >
Poly Tubing >
6 Mil Heavy Duty Poly Tubing
|
|
|
| 6 MIL HEAVY DUTY POLY TUBING | | Popular heavy duty thickness. | MODEL NO. | ROLL SIZE | LBS./ ROLL | PRICE PER ROLL | ADD TO CART | | 1 | 2 | 6 | 12+ | | S-2940 | 2" x 1,000' | 12 | $41 | $38 | $36 | $33 | |  | | S-3517 | 3" x 1,000' | 16 | 52 | 48 | 45 | 42 | |  | | S-1658 | 4" x 1,000' | 20 | 62 | 57 | 54 | 51 | |  | | S-2941 | 5" x 1,000' | 25 | 71 | 66 | 63 | 58 | |  | | S-1659 | 6" x 1,000' | 29 | 83 | 78 | 73 | 69 | |  | | S-3661 | 7" x 1,000' | 34 | 100 | 94 | 90 | 84 | |  | | S-1660 | 8" x 1,000' | 39 | 108 | 99 | 95 | 87 | |  | | S-13504 | 9" x 1,000' | 43 | 121 | 111 | 106 | 99 | |  | | S-2239 | 10" x 1,000' | 49 | 134 | 123 | 117 | 110 | |  | | S-1661 | 12" x 1,000' | 58 | 152 | 140 | 132 | 126 | |  | | S-2395 | 14" x 500' | 36 | 91 | 83 | 79 | 73 | |  | | S-2942 | 16" x 500' | 39 | 104 | 96 | 91 | 84 | |  | | S-3518 | 18" x 500' | 48 | 111 | 103 | 97 | 91 | |  | | S-11125 | 20" x 500' | 51 | 118 | 109 | 104 | 97 | |  | | S-3519 | 24" x 500' | 58 | 147 | 135 | 129 | 120 | |  | | S-14495 | 30" x 400' | 58 | 137 | 127 | 121 | 113 | |  | | S-7921 | 36" x 300' | 53 | 119 | 114 | 110 | 106 | |  | | S-7922 | 48" x 250' | 63 | 138 | 132 | 125 | 119 | |  | |
|
|
| |
|