Home >
Bags, Poly / Plastic >
Poly Bags - Reclosable >
Minigrip® 4 Mil Reclosable Bags
|
|
|
|
Minigrip® 4 Mil Reclosable Bags

|
|
 | Premium quality bags provide superior clarity.
Heavy-duty zipper prevents seams from splitting.
Squeeze zipper to seal. Leak resistant.
Combine sizes for volume discounts.
Meets FDA and USDA specifications.
 |
 | |
|
|
MODEL NO. | INSIDE W x L | LBS./ CTN. | PRICE PER CARTON | QTY./ CTN. | ADD TO CART | | 1 | 5 | 10 | 25+ | | S-485* | 2 1/2 x 3" | 4 | $51 | $46 | $40 | $38 | 1,000 | |  | | S-1877* | 2 1/2 x 6" | 7 | 69 | 61 | 53 | 47 | 1,000 | |  | | S-484* | 3 x 4" | 6 | 62 | 56 | 49 | 45 | 1,000 | |  | | S-486* | 3 x 5" | 7 | 65 | 58 | 50 | 45 | 1,000 | |  | | S-599* | 4 x 4" | 7 | 69 | 61 | 53 | 47 | 1,000 | |  | | S-487* | 4 x 6" | 10 | 72 | 63 | 55 | 49 | 1,000 | |  | | S-1878* | 4 x 8" | 11 | 95 | 85 | 76 | 70 | 1,000 | |  | | S-488* | 5 x 8" | 16 | 91 | 81 | 71 | 63 | 1,000 | |  | | S-1881* | 6 x 4" | 11 | 92 | 82 | 72 | 64 | 1,000 | |  | | S-770* | 6 x 6" | 15 | 100 | 89 | 80 | 74 | 1,000 | |  | | S-771* | 6 x 8" | 18 | 110 | 98 | 88 | 83 | 1,000 | |  | | S-489 | 6 x 9" | 18 | 113 | 100 | 90 | 87 | 1,000 | |  | | S-2001 | 6 x 12" | 23 | 131 | 112 | 102 | 99 | 1,000 | |  | | S-2002 | 8 x 8" | 23 | 132 | 116 | 104 | 100 | 1,000 | |  | | S-772 | 8 x 10" | 28 | 142 | 127 | 112 | 108 | 1,000 | |  | | S-490 | 9 x 12" | 34 | 162 | 141 | 127 | 120 | 1,000 | |  | | S-15282 | 10 x 10" | 17 | 84 | 78 | 70 | 63 | 500 | |  | | S-2003* | 10 x 12" | 21 | 92 | 82 | 76 | 70 | 500 | |  | | S-1884 | 10 x 13" | 21 | 114 | 105 | 99 | 91 | 500 | |  | | S-773 | 12 x 12" | 26 | 102 | 90 | 82 | 79 | 500 | |  | | S-774 | 12 x 15" | 30 | 114 | 104 | 98 | 90 | 500 | |  | | S-776 | 13 x 18" | 37 | 134 | 122 | 117 | 112 | 500 | |  | | S-2005 | 13 x 20" | 20 | 108 | 98 | 88 | 82 | 250 | |  | | S-1886 | 14 x 24" | 25 | 113 | 103 | 96 | 90 | 250 | |  | |
|
|
| |
|