GO Search
Corrugated Wrap, Corrugated Paperboard in Stock - ULINE

Corrugated Wrap

Roll out the single-face corrugated and wrap up breakables.
  • Protects glass products, metal parts, china, etc., from scratches, chips or breaks.
  • Conforms to any shape. Flexible and shock absorbing.
  • A Flute – Raised 1/4" fluting provides extra cushioning and strength.
  • B Flute – Raised 1/8" fluting for easier wrapping and higher crush resistance.
  • White Wrap - Raised 1/8" fluting for easy wrapping. Use when presentation is important.
  • Min. order: 6 rolls of 3", 4" or 6"; 3 rolls of 9" or 12''.

    Corrugated Wrap

KRAFT – A Flute

             
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3 6 10+
  S-11450 3" x 250'   4    N/A    N/A $6.50 $6.00 ADD
  S-13760 4" x 250'   5    N/A    N/A   7.70   7.10 ADD
  S-1673 6" x 250'   7    N/A    N/A   9.80   9.00 ADD
  S-2714 9" x 250'   11    N/A $14.00 13.00 12.00 ADD
  S-413 12" x 250'   14    N/A   18.00 17.00 16.00 ADD
  S-2715 15" x 250'   18 $23.00   22.00 21.00 20.00 ADD
  S-414 18" x 250'   22   27.00   26.00 25.00 24.00 ADD
  S-415 24" x 250'   29   35.00   34.00 33.00 32.00 ADD
  S-2716 30" x 250'   36   43.00   41.00 40.00 39.00 ADD
  S-416 36" x 250'   43 $47 per roll any quantity ADD
S-1242 48" x 250'   58 $66 per roll any quantity ADD
S-1477 60" x 250'   72   88.00   84.00 81.00 78.00 ADD
S-1478 72" x 250'   86 104.00 100.00 96.00 92.00 ADD
        SHIPS VIA MOTOR FREIGHT

KRAFT – B Flute

             
  S-19397 24" x 250'   29 $35.00   $34.00   $33.00   $32.00   ADD
  S-19398 36" x 250'   43 53.00   51.00   49.00   47.00   ADD
S-19399 48" x 250'   58 73.00   70.00   68.00   66.00   ADD
        SHIPS VIA MOTOR FREIGHT

WHITE – B Flute

             
  S-11451 6" x 250'   5 N/A     N/A     $19     $18     ADD
S-15673 48" x 250'   39 $146     $143     140     137     ADD
        SHIPS VIA MOTOR FREIGHT
02/12/2016 10:35:26 PM; D --