Semi-Electric Straddle Stackers

MANUAL PUSH/POWERED LIFT

Goes where forklifts can't. Use in small warehouses and loading docks.
  • Manually push stacker into position. Use motor to raise and lower forks.
  • 24" load center accommodates pallets up to 48".
  • Legs adjust from 36 1/2" to 48 1/2" to fit most pallets.
  • 2 hours service per charge. 12-volt, 150 Ah rechargeable battery with built-in charger.
  • 7" polyurethane rear swivel casters.
    5" polyurethane front rigid casters.
  • 180° steering arc.
  • 58" turning radius.
  • View video.

SEMI-ELECTRIC STRADDLE STACKERS

MODEL
NO.
OVERALL SIZE
L x W x H
FORK SIZE
L x W
LOAD
CAPACITY
FORK HEIGHT WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
LOWERED RAISED
H-5439 6744-5580" 42 x 9-28" 2,200 lbs. 1/8" 63" 7" / 5" 992 $4,525  ADD
H-5440 6744-5590-160" 1/8"

137"

1,125 5,260  ADD
  SHIPS ASSEMBLED VIA MOTOR FREIGHT
06/09/2026 12:29:04 PM; D USWEB34