Fans and HVAC
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
Platform Trucks
>
Metal Platform Trucks
Enlarge & Video
Metal Platform Trucks
Sturdy and economical for warehouses, receiving docks and manufacturing plants.
13 gauge steel deck.
Durable, red powder-coat finish is easy to spot.
Removable handle fits either end.
Smooth rolling 6" casters: 2 swivel, 2 rigid.
METAL PLATFORM TRUCKS
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2666
24
x
48"
2,000 lbs.
Polyolefin
78
$295
$285
ADD
H-8154
30
x
48"
2,000 lbs.
Polyolefin
93
345
330
ADD
H-2667
30
x
60"
102
365
350
ADD
H-6708
36
x
72"
2,000 lbs.
Polyolefin
131
455
435
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL HANDLES
MODEL
NO.
HANDLE
WIDTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4972
24" Handle
10
$41
$39
ADD
H-4973
30" Handle
11
47
45
ADD
H-6709
36" Handle
13
53
51
ADD
SHIPS VIA UPS
< Back to Mobile Site
06/09/2026 12:21:13 AM; D
USWEB30
close