Fans and HVAC
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
Platform Trucks
>
Aluminum Platform Trucks
Aluminum Platform Trucks
Excels in humid, wet conditions like commercial kitchens and food processing plants.
Lightweight, corrosion-resistant aluminum with welded box channel frame.
Nonslip diamond tread platform.
Removable handle fits either end.
8" casters: 2 swivel, 2 rigid.
ALUMINUM PLATFORM TRUCKS
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2529
24
x
48"
2,000 lbs.
Rubber
57
$565
$545
ADD
▪
H-2530
30
x
60"
68
660
630
ADD
H-3373
24
x
48"
1,200 lbs.
Pneumatic
63
585
565
ADD
▪
H-3374
30
x
60"
74
680
655
ADD
▪
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL HANDLES
MODEL
NO.
HANDLE WIDTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2529HANDLE
24" Handle
6
$50
$47
ADD
H-2530HANDLE
30" Handle
7
52
50
ADD
SHIPS VIA UPS
< Back to Mobile Site
06/09/2026 12:21:13 AM; D
USWEB30
close