Aluminum Platform Trucks

Excels in humid, wet conditions like commercial kitchens and food processing plants.
  • Lightweight, corrosion-resistant aluminum with welded box channel frame.
  • Nonslip diamond tread platform.
  • Removable handle fits either end.
  • 8" casters: 2 swivel, 2 rigid.

ALUMINUM PLATFORM TRUCKS

MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
        H-2529 24 x 48" 2,000 lbs. Rubber 57 $515 $495  ADD
      H-2530 30 x 60" 68 600 575  ADD
        H-3373 24 x 48" 1,200 lbs. Pneumatic 63 535 515  ADD
      H-3374 30 x 60" 74 620 595  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT

ADDITIONAL HANDLES

MODEL
NO.
HANDLE WIDTH WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
 H-2529HANDLE 24" Handle 6 $45 $43  ADD
 H-2530HANDLE 30" Handle 7 47 45  ADD

SHIPS VIA UPS
12/23/2025 04:57:22 AM; D USWEB13