Small Corrugated Pads

Layer between photos or artwork.
  • Use to separate and protect items.
  • 1/8" thick corrugated pads.

150 LB. TEST – SINGLE WALL

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
50 100 250 500+
 S-18193 5 x 7" N/A $.33 $.31 $.24  100 / 13500 3  ADD
 S-5250 6 x 6" N/A .36 .35 .31 100 / 9600 3  ADD
 S-13339 6 x 9" N/A .37 .36 .33 100 / 9000 5  ADD
 S-18194 7 x 7" N/A .37 .36 .33 100 / 9000 4  ADD
 S-3195 8 x 8" N/A .39 .37 .35 100 / 7500 5  ADD
 S-3961    8 x 10" N/A .43 .39 .36 100 / 3200 7  ADD
 S-2437 1/2 x 11"    N/A .45 .43 .37 100 / 3200 7  ADD
 S-12890 9 x 9" N/A .43 .39 .36 100 / 6000 7  ADD
 S-3384    9 x 12" N/A .55 .51 .48 100 / 4800 9  ADD
 S-2438 10 x 10" $.55 .51 .49 .47 50 / 4000 4  ADD
 S-12891 10 x 12" .58 .55 .51 .48 50 / 4800 5  ADD
 S-18195 10 x 15" .59 .58 .55 .49 50 / 3000 6  ADD
 S-3962 11 x 14" .59 .58 .55 .49 50 / 2400 6  ADD
 S-3585 11 x 17" .61 .59 .58 .51 50 / 3000 8  ADD
 S-7352 11 7/8 x 11 7/8" .58 .55 .51 .48 50 / 3000 5  ADD
 S-2439 12 x 12" $.45 any quantity 50 / 3000 5  ADD
 S-18196 13 x 13" .61 .58 .57 .51 50 / 2250 6  ADD
 S-18996 13 x 19" .88 .80 .76 .69 50 / 1500 9  ADD
 S-2440 14 x 14" .66 .61 .59 .55 50 / 2250 8  ADD
04/03/2026 04:10:34 AM; D USWEB25