Specialty Pallet Trucks



GALVANIZED
Heavy duty, corrosion resistant finish for outdoor lumberyards and fishing docks.

STAINLESS STEEL
Use in clean rooms, food plants and freezers.
Maximum corrosion protection.
  • 3 position hand control - Raise, lower, neutral.

  • Fully sealed, hydraulic pumps.

  • 3" lowered and 7.5" raised height.

  • 7" nylon wheels.

  • 210° steering arc.

  • Use with Pallet Truck Stop.

ULINE SPECIALTY PALLET TRUCKSSHIPS ASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
DESCRIPTIONFORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACHADD TO
CART
1 3+
H-2186 Galvanized 48 x 27" 5,500 lbs.180$599$575Add to Cart
H-2185 Stainless Steel1761,6991,599Add to Cart
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
102
D