Fans and HVAC
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
Pallet Trucks
>
Uline Corrosion Resistant Pallet Trucks
Enlarge & Video
Uline Corrosion Resistant Pallet Trucks
Heavy-duty pallet trucks withstand harsh conditions.
3-position hand control - Raise, lower, neutral.
3" lowered and 7.5" raised height.
7" nylon steering wheels.
210° steering arc.
Galvanized
– For outdoor lumberyards and fishing docks.
Stainless Steel
– For cleanrooms, food plants and freezers.
ULINE CORROSION RESISTANT PALLET TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-2186
Galvanized
48
x
27"
5,500 lbs.
157
$760
$720
ADD
H-2185
Stainless Steel
173
2,500
2,435
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/12/2026 07:11:36 AM; D
USWEB29
close