Electric Pallet Truck



Effortlessly move heavier loads with this quiet, low profile, self-propelled truck. Load and unload delivery and transfer trucks.
  • Compact design and ergonomic handle for maneuverability in narrow warehouse aisles.

  • DC motor: 1.0 kw drive, 0.8 kw lift.

  • 3 hours service per charge: two 12-volt, 80 Ah rechargeable batteries with built-in charger.

  • Variable forward and reverse speeds. Push-button lift controls.

  • Reverse safety switch keeps operator safe.

  • Lift range: 3"-7 1/2".

  • 10" polyurethane wheels.

  • 205° steering arc.

ELECTRIC PALLET TRUCKSSHIPS ASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
DESCRIPTIONFORK SIZE
L x W
LOAD
CAPACITY
DRIVE
MOTOR
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-2302Electric 48 x 26" 3,300 lbs.1.0 kw DC705$3,495Add to Cart
 
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
104
D