Fans and HVAC
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
Hand Trucks
>
Steel Appliance Hand Trucks
Enlarge & Video
Steel Appliance Hand Trucks
Easily move heavy or bulky items up and down stairs.
Heavy-duty ratchet tightener secures loads; eliminates slips and shifting.
Thick, non-marking rubber pads on all contact surfaces.
Stair climbers glide smoothly up and down stairs and over curbs.
H-5047
– Lighter capacity, 2-wheel design.
H-1387
– Double-welded steel frame. Foot release converts to 4 wheels.
STEEL APPLIANCE HAND TRUCKS
MODEL
NO.
RECOMMENDED
USE
LOAD
CAPACITY
HANDLE
TYPE
WHEEL
TYPE
NOSE
PLATE
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-5047
Appliances
750 lbs.
Dual
8"
Rubber
24 x 5"
59"
62
$285
$270
ADD
H-1387
Vending Machines
1,200 lbs.
66"
86
575
555
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 11:08:24 AM; D
USWEB27
close