Kraft Tab Locking Stayflats® Mailers

Industrial strength with economical kraft savings.
  • Heavy board keeps items flat during shipping.
  • Will not bend or crush.
  • Tab lock for mailing or shipping.

KRAFT TAB LOCKING STAYFLATS® MAILERS

MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 2 5 10 20+
 S-3467         6 x 6" (9)  CD/DVD w/o Case 200 16 $58 $53 $49 $46 $43  ADD
 S-2219         6 x 8" (1)  5 x 7" Photos 100 11 34 32 30 27 25  ADD
 S-5062         7 x 9" (10)  DVD 100 10 44 42 39 36 34  ADD
 S-2356         9 x 11 1/2" (2)  8 x 10" Photos 100 22 53 50 47 44 41  ADD
 S-2220   9 3/4 x 12 1/4" (5)  Letters/Photos 100 25 56 52 49 46 43  ADD
 S-2221       11 x 13 1/2" (3)  Large Documents 100 30 63 60 57 52 48  ADD
 S-1421       11 x 16" (8)  Photos/Calendars 100 34 74 70 66 61 57  ADD
 S-2859 12 3/4 x 15" (4)  Legal Size 100 38 75 71 67 62 58  ADD
 S-2222       13 x 18" (6)  Art Boards 100 46 86 81 76 72 68  ADD
 S-904       17 x 21" (7)  Posters 50 36 62 59 56 53 50  ADD
 S-1422       18 x 24" (11)  Posters/Prints 50 42 93 88 83 77 72  ADD
 S-1423       20 x 27" (12)  Desktop Calendars 50 51 120 117 113 110 107  ADD
 S-3465       22 x 27" (13)  Bulletin Boards 50 57 133 129 124 120 116  ADD
10/31/2026 04:31:59 PM; D USWEB29