Home >
Boxes, Corrugated >
Easy-Fold Mailers >
Easy-Fold White Mailers
|
|
|
| WHITE EASY-FOLD MAILERS | MODEL NO. | INSIDE DIMENSIONS | SUGGESTED USE | PRICE EACH (SOLD IN BNDL. QTYS.) | QTY./ BNDL. | LBS./ BNDL. | ADD TO CART | | L x W | VARIABLE DPTH. | 100 | 300 | 500 | 1,000+ | | S-5582 | 7 1/2 x 5 1/2" | 1/2, 1, 1 1/2, 2" | Video Cassette | $.54 | $.46 | $.43 | $.38 | 100 | 15 | |  | | S-5583 | 9 1/2 x 6 1/2" | 1/2, 1, 1 1/2, 2" | Digest Size | .60 | .56 | .52 | .47 | 100 | 19 | |  | | S-11259 | 9 1/2 x 6 1/2" | 2, 2 1/2, 3, 3 1/2" | Digest Size | .79 | .73 | .68 | .63 | 100 | 23 | |  | | S-329 | 9 5/8 x 6 5/8" | 5/8, 1" | Digest Size | .54 | .46 | .43 | .38 | 100 | 17 | |  | | S-319 | 10 1/4 x 8 1/4" | 5/8, 1 1/4" | Books | .60 | .55 | .52 | .46 | 100 | 21 | |  | | S-326 | 10 1/4 x 10 1/4" | 1/2, 1" | Decorative Plates | .72 | .68 | .62 | .56 | 100 | 25 | |  | | S-339 | 11 1/8 x 8 5/8" | 1/2, 1" | 100-200 Sheets | .62 | .57 | .54 | .48 | 100 | 23 | |  | | S-341 | 11 1/8 x 8 5/8" | 1/2, 1, 1 1/2, 2" | 100-400 Sheets | .69 | .64 | .61 | .55 | 100 | 25 | |  | | S-3178 | 11 1/8 x 8 3/4" | 1/2, 3, 3 1/2, 4" | 100-800 Sheets | .98 | .92 | .88 | .83 | 100 | 36 | |  | | S-327 | 12 1/8 x 9 1/8" | 1/2, 1" | Bus. Reports, Magazines | .69 | .64 | .59 | .54 | 100 | 26 | |  | | S-342 | 12 1/8 x 9 1/8" | 1/2, 1, 1 1/2, 2" | Booklets | .62 | .62 | .62 | .62 | 100 | 30 | |  | | S-11260 | 12 1/8 x 9 1/8" | 2 1/2, 3, 3 1/2, 4" | Booklets | 1.07 | 1.01 | .97 | .90 | 100 | 37 | |  | | S-343 | 12 1/2 x 12 1/2" | 1/2, 1" | LP Records | .81 | .77 | .71 | .64 | 100 | 36 | |  | | S-5822 | 12 1/2 x 12 1/2" | 1/2, 1, 1 1/2, 2" | LP Records | 1.02 | .97 | .91 | .86 | 100 | 40 | |  | | S-11261 | 14 x 14" | 1, 2, 3, 4" | Large Photos, Prints | 1.52 | 1.45 | 1.40 | 1.33 | 50 | 25 | |  | | S-328 | 14 1/8 x 8 5/8" | 1/2, 1" | Legal Size | .71 | .65 | .62 | .55 | 100 | 28 | |  | | S-15020 | 14 1/4 x 11 1/4" | 1/2, 1, 1 1/2, 2" | Double Ream | 1.04 | .98 | .92 | .87 | 50 | 20 | |  | | S-345 | 15 x 11 1/8" | 1/2, 1, 1 1/2, 2" | Computer Reports | 1.06 | 1.00 | .95 | .89 | 50 | 21 | |  | | S-348 | 17 1/8 x 14 1/8" | 1/2, 1, 1 1/2, 2" | Frames, Prints | 1.14 | 1.08 | 1.04 | 1.00 | 50 | 29 | |  | | S-13354 | 24 x 18" | 1/2, 1, 1 1/2, 2" | Artwork | 1.94 | 1.78 | 1.74 | 1.62 | 50 | 45 | |  |
|
|
| |
|