Home >
Bags, Poly / Plastic >
Bags On A Roll >
Autobag® Bags
|
|
|
|
|
 | Pre-opened and perforated bags on a roll make packaging quick and easy. |
 | - Special blend of poly provides strength at a lower gauge.

- Low density poly. FDA/USDA compliant.

- Use with Poly Tubing Dispensers.


|
|
|
| AUTOBAG® 1.5 MIL BAGS | MODEL NO. | SIZE W x L | MIL | BAGS/ ROLL | LBS./ ROLL | PRICE PER ROLL | ADD TO CART | | 1 | 3 | 6+ | | S-16465 | 3 x 3" | 1.5 | 5,500 | 5 | $85 | $78 | $72 | |  | | S-8426 | 3 x 4" | 4,000 | 6 | 65 | 60 | 55 | |  | | S-8427 | 3 x 5" | 3,000 | 6 | 54 | 50 | 46 | |  | | S-11111 | 4 x 4" | 4,000 | 6 | 68 | 63 | 58 | |  | | S-8428 | 4 x 5" | 3,000 | 8 | 60 | 56 | 51 | |  | | S-11112 | 4 x 6" | 2,500 | 6 | 53 | 49 | 45 | |  | | S-16466 | 4 x 8" | 1,750 | 6 | 52 | 48 | 44 | |  | | S-8429 | 5 x 7" | 2,000 | 9 | 48 | 45 | 41 | |  | | S-8430 | 6 x 8" | 1,750 | 9 | 54 | 50 | 46 | |  | | S-8431 | 8 x 10" | 1,500 | 15 | 65 | 60 | 55 | |  | | S-8432 | 9 x 12 1/2" | 1,250 | 16 | 76 | 70 | 64 | |  | | S-11113 | 12 x 14" | 1,250 | 22 | 140 | 130 | 119 | |  |
|
|
| |
|