Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
WEB2
0
Home
>
Bags, Poly / Plastic
>
Bags On A Roll
> Uline 4 Mil Bags On A Roll
Uline 4 Mil Bags On A Roll
Pre-opened and perforated
for easy insertion and tear-off. Ideal for high volume packaging operations.
Sleeve type bags are open at one end, sealed at the other end.
All virgin, low density polyethylene film. FDA and USDA approved.
Water resistant.
Can be used in Autobag® machines.
Use with
Poly Tubing Dispensers
.
ULINE 4 MIL BAGS ON A ROLL
MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-13594
3 x 3"
1,750
5
$35
$33
$30
S-7567
3 x 5"
1,250
6
40
38
35
S-11121
4 x 4"
1,500
7
44
42
39
S-3503
4 x 6"
1,000
8
33
31
29
S-13595
4 x 8"
750
10
35
33
30
S-3504
5 x 7"
1,000
11
45
43
40
S-3505
6 x 8"
750
11
42
40
38
S-5454
6 x 10"
500
10
32
30
28
S-13596
6 x 12"
500
11
46
44
41
S-3506
8 x 10"
500
12
35
33
31
S-7568
8 x 12"
500
14
47
45
42
S-3507
9 x 12
1
/
2
"
500
17
50
47
44
S-6529
10 x 12"
500
18
82
78
74
S-11122
10 x 15"
300
13
53
50
48
S-13597
10 x 16"
300
15
56
53
50
S-6530
12 x 18"
250
17
49
47
44
S-7569
18 x 24"
250
30
135
128
120
S-12372
24 x 36"
150
36
150
143
136