Fans and HVAC
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
Rainwear
>
Deluxe PVC Rainwear
Deluxe PVC Rainwear
Work in the rain! Double-coated PVC over polyester.
Flame and chemical resistant.
Used by refineries and utility workers.
Withstands tears and punctures.
Jacket
: Wrist and hood snaps.
Overalls
: Elastic suspenders, waist, ankle snaps.
Pants
: Adjustable waist, ankle snaps.
Coat
: Two pockets. Air Vents.
Hood
: Snaps quickly to jacket or coat. Sold separately.
Sizing Chart
.
DELUXE PVC RAINWEAR
Meets ASTM D6413
MODEL
NO.
DESCRIPTION
SIZE
PRICE EACH
ADD TO
CART
1
6
12+
S-18127
Jacket
L, XL, 2XL, 3XL
$23
$22
$21
Specify Size
S-18128
Overalls
22
21
20
Specify Size
S-18129
Pants
21
20
19
Specify Size
S-18130
Long Coat
36
35
34
Specify Size
S-18131
Hood
One Size Fits All
6.00
5.50
5.00
ADD
< Back to Mobile Site
06/09/2026 11:09:31 AM; D
USWEB34
close